Motion
0805046
0805046 41000 Synthetic Gear Oil Drum 55 gal
MI ITEM #13907510
MFR #0805046
Price$8,092.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0805046 41000 Synthetic Gear Oil Drum 55 gal
MI ITEM #13907510
MFR #0805046

Mfr description
0805046 41000 SYNTHETIC GEAR OIL: 1/55
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,092.50/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    1000
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    393.25 lbs

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    PAO
  • Color
    Clear
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    485 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0805046
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -27 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)