Motion
5144031
5144031 Synthetic FG Compressor Fluid 46 Pail 5 gal
Mi Item #13907516
MFR #5144031
Price$585.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5144031 Synthetic FG Compressor Fluid 46 Pail 5 gal
Mi Item #13907516
MFR #5144031

Mfr description
5144031 SYNTHETIC FG COMPRESSOR FLUID 46
  • Excellent thermal and oxidative stability
  • Very low varnish and sludge tendencies
  • Exceptional low pour points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.36/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Square Pail
  • ISO Grade
    46
  • Overall Height
    15.25 in
  • Overall Length
    10.75 in
  • Overall Width
    10.25 in
  • Weight
    35.4 lbs

Details

  • Application
    Rotary screw compressors, Centrifugal comperssors, Reciprocating compressors, Positive Displacement blowers, Vacuum pump systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Color
    Clear
  • Container Type
    Square Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    495 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5144031
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -55
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)