Motion
5144046
5144046 Synthetic FG Compressor Fluid 46 Drum 55 gal
Mi Item #13907517
MFR #5144046
Price$6,251.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5144046 Synthetic FG Compressor Fluid 46 Drum 55 gal
Mi Item #13907517
MFR #5144046

Mfr description
5144046 SYNTHETIC FG COMPRESSOR FLUID 46
  • Excellent thermal and oxidative stability
  • Very low varnish and sludge tendencies
  • Exceptional low pour points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,251.14/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    46
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    389.4 lbs

Details

  • Application
    Rotary screw compressors, Centrifugal comperssors, Reciprocating compressors, Positive Displacement blowers, Vacuum pump systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Color
    Clear
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    495 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5144046
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -55
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)