Motion
5150046
5150046 Synthetic FG Penetrating Oil Drum 55 gal
MI ITEM #13907518
MFR #5150046
Price$5,116.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5150046 Synthetic FG Penetrating Oil Drum 55 gal
MI ITEM #13907518
MFR #5150046

Mfr description
5150046 SYNTHETIC FG PENETRATING OIL:
  • NSF Certified
  • OU Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,116.03/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    22
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    375.65 lbs

Details

  • Application
    Specialty
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flash Point
    225 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5150046
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -72
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)