Motion
5153046
5153046 Synthetic PG Gear 220 Drum 55 gal
Mi Item #13907520
MFR #5153046
Price$7,627.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5153046 Synthetic PG Gear 220 Drum 55 gal
Mi Item #13907520
MFR #5153046

Mfr description
5153046 SYNTHETIC PG GEAR 220: 1/55
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,627.18/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    481.8 lbs

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    PAG
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    535 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5153046
  • Measurement Standard
    Inch
  • Oil Type
    PAG
  • Pour Point
    -39 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)