Motion
5155031
5155031 Synthetic FG Gear Oil 150 Pail 5 gal
Mi Item #13907521
MFR #5155031
Price$654.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5155031 Synthetic FG Gear Oil 150 Pail 5 gal
Mi Item #13907521
MFR #5155031

Mfr description
5155031 SYNTHETIC FG GEAR OIL 150: 1/5
  • Excellent thermal and oxidative stability
  • Excellent anti-wear EP properties
  • Excellent rust protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.96/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Square Pail
  • ISO Grade
    150
  • Overall Height
    15.25 in
  • Overall Length
    10.75 in
  • Overall Width
    10.25 in
  • Weight
    35.8 lbs

Details

  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Square Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    490 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5155031
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -50
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)