Motion
5163031
5163031 Synthetic FG Hydraulic 68 Pail 5 gal
MI ITEM #13907526
MFR #5163031
Your Price$543.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5163031 Synthetic FG Hydraulic 68 Pail 5 gal
MI ITEM #13907526
MFR #5163031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.28/each(List $679.10)

Overview

Mfr description
5163031 SYNTHETIC FG HYDRAULIC 68: 1/5
  • Excellent anti-wear properties
  • Excellent rust protection
  • Excellent demulsibility
  • Excellent oxidation and thermal stability

Specifications

  • Oil Type
    Polyalphaolefin
  • Base Type
    PAO (polyalphaolefin)
  • Container Size
    5 gal (US)
  • Container Type
    Square Pail
  • Measurement Standard
    Inch
  • ISO Grade
    68
  • Overall Height
    15.25 in
  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Overall Length
    10.75 in
  • Manufacturer Lead Time
    5
  • Overall Width
    10.25 in
  • Food Grade
    Yes
  • Pour Point
    +10
  • Viscosity Index
    105
  • Container Size/Type
    5 gal Square Pail
  • Harmonization Code
    3902.90.0050
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Country of Origin
    US
  • Color
    Clear
  • Flash Point
    500 °F
  • ECCN
    EAR99
  • ManufacturerName (description attribute)
    Tulco Oils Co
  • Weight
    35.35 lbs
  • Manufacturer Catalog Number
    5163031
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text