Motion
5163046
Hydraulic Fluid - Polyalphaolefin, 55 gal (US), Drum, 5
MI ITEM #13907527
MFR #5163046
List Price$6,280.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Polyalphaolefin, 55 gal (US), Drum, 5
MI ITEM #13907527
MFR #5163046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,280.81/each for your price

Overview

Mfr description
5163046 SYNTHETIC FG HYDRAULIC 68: 1/55
  • Excellent thermal and oxidative stability
  • Excellent anti-wear EP properties
  • Excellent rust protection
  • Excellent demulsibility

Specifications

  • Oil Type
    Polyalphaolefin
  • Base Type
    PAO (polyalphaolefin)
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Measurement Standard
    Inch
  • ISO Grade
    68
  • Overall Height
    35 in
  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Manufacturer Lead Time
    5
  • Overall Width
    23 in
  • Food Grade
    Yes
  • Pour Point
    +10
  • Viscosity Index
    105
  • Container Size/Type
    55 gal Drum
  • Harmonization Code
    3902.90.0050
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Country of Origin
    US
  • Flash Point
    500 °F
  • ECCN
    EAR99
  • Weight
    388.85 lbs
  • Manufacturer Catalog Number
    5163046
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought