Motion
5193031
5193031 FG Hydraulic AW 46 Pail 5 gal
Mi Item #13907529
MFR #5193031
Price$442.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5193031 FG Hydraulic AW 46 Pail 5 gal
Mi Item #13907529
MFR #5193031

Mfr description
5193031 FG HYDRAULIC AW 46: 1/5
  • Hydraulic systems operating at 1,000 psi and over
  • Excellent oxidation and thermal stability
  • Excellent anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.51/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Square Pail
  • ISO Grade
    46
  • Overall Height
    15.25 in
  • Overall Length
    10.75 in
  • Overall Width
    10.25 in
  • Weight
    36.1 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Color
    Clear
  • Container Type
    Square Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Hydraulic systems operating at 1,000 psi and over • Excellent oxidation and thermal stability • Excellent anti-wear properties • High viscosity index • Extended service life • Lower maintenance costs • Excellent rust protection • Excellent demulsibility
  • Flash Point
    420 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5193031
  • Measurement Standard
    Inch
  • Oil Type
    White Mineral Oil
  • Pour Point
    -3
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)