Motion
5193045
Hydraulic Fluid - Yes, 46 ISO Grade, 55 gal (US), Drum
MI ITEM #13907530
MFR #5193045
Your Price$3,889.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Yes, 46 ISO Grade, 55 gal (US), Drum
MI ITEM #13907530
MFR #5193045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,889.91/each(List $4,862.39)

Overview

Mfr description
5193045 FG HYDRAULIC AW 46: 1/55
  • Hydraulic systems operating at 1,000 psi and over
  • Excellent oxidation and thermal stability
  • Excellent anti-wear properties
  • High viscosity index
  • Extended service life
  • Lower maintenance costs
  • Excellent rust protection
  • Excellent demulsibility

Specifications

  • Oil Type
    White Mineral Oil
  • Container Size
    55 gal (US)
  • Measurement Standard
    Inch
  • Container Type
    Drum
  • Overall Height
    35 in
  • Viscosity Index
    106
  • Overall Width
    23 in
  • Food Grade
    Yes
  • Weight
    397.1 lbs
  • Features & Benefits
    • Hydraulic systems operating at 1,000 psi and over • Excellent oxidation and thermal stability • Excellent anti-wear properties • High viscosity index • Extended service life • Lower maintenance costs • Excellent rust protection • Excellent demulsibility
  • ISO Grade
    46
  • Color
    Clear
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Flash Point
    420 °F
  • Pour Point
    -3
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5193045
  • ECCN
    EAR99
  • Country of Origin
    US
  • Base Type
    White Mineral Oil
  • Container Size/Type
    55 gal Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text