Motion
5194095
5194095 FG Hydraulic AW 68 Tote 275 gal
MI ITEM #13907533
MFR #5194095
Price$64.39/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5194095 FG Hydraulic AW 68 Tote 275 gal
MI ITEM #13907533
MFR #5194095

Mfr description
5194095 FG HYDRAULIC AW 68: 275
  • Hydraulic systems operating at 1,000 psi and over
  • Excellent oxidation and thermal stability
  • Excellent anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.39/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Container Size/Type
    275 gal Tote
  • ISO Grade
    68
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    1980 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Color
    Clear
  • Container Type
    Tote
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    460 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5194095
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    White Mineral Oil
  • Pour Point
    +5
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)