Motion
5195031
5195031 FG Hydraulic AW 100 Pail 5 gal
Mi Item #13907535
MFR #5195031
Price$411.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5195031 FG Hydraulic AW 100 Pail 5 gal
Mi Item #13907535
MFR #5195031

Mfr description
5195031 FG HYDRAULIC AW 100: 1/5
  • Hydraulic systems operating at 1,000 psi and over
  • Excellent oxidation and thermal stability
  • Excellent anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.76/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Square Pail
  • ISO Grade
    100
  • Overall Height
    15.25 in
  • Overall Length
    10.75 in
  • Overall Width
    10.25 in
  • Weight
    36.4 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    White Mineral Oil
  • Certification
    NSF Certification for H-I, Kosher Certified
  • Color
    Clear
  • Container Type
    Square Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    485 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5195031
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    White Mineral Oil
  • Pour Point
    +10
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)