Motion
5274045
Gear Oil - 55 gal (US), Drum, 460 ISO, Not Food Grade
MI ITEM #13907538
MFR #5274045
Your Price$7,448.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 55 gal (US), Drum, 460 ISO, Not Food Grade
MI ITEM #13907538
MFR #5274045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,448.14/each(List $9,310.18)

Overview

Mfr description
5274045 SYNTHETIC PG GEAR 460: 1/55
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
  • Reduced energy consumption
  • Very low to no sludge and varnish tendencies
  • Extended drain intervals compared to conventional fluids

Specifications

  • ISO Grade
    460
  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    PAG
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Measurement Standard
    Inch
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Pour Point
    -33 °F
  • Manufacturer Catalog Number
    5274045
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    486.75 lbs
  • Oil Type
    PAG
  • Flash Point
    540 °F
  • Viscosity Index
    242
  • Container Capacity
    55 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text