Motion
0132026
Gear Oil - 5 gal (US), Pail, 85w140 ISO
MI ITEM #13907551
MFR #0132026
List Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal (US), Pail, 85w140 ISO
MI ITEM #13907551
MFR #0132026

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$479.75/each for your price

Overview

Mfr description
0132026 GL-5 85W140: 1/5 5 GAL PAIL
  • High thermal stability
  • Extends gear and bearing life
  • Protects against low speed/high torque wear
  • Excellent foam control

Specifications

  • ISO Grade
    85w140
  • Application
    Heavy duty differentials, Industrial gearing, Transfer cases, Hypoid gears
  • Base Type
    PAO
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Pour Point
    -18 °F
  • Manufacturer Catalog Number
    0132026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    37.2 lbs
  • Oil Type
    PAO
  • Flash Point
    414 °F
  • Viscosity Index
    105
  • Container Capacity
    5 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought