Motion
0132045
0132045 GL-5 85W140 Drum 55 gal
MI ITEM #13907552
MFR #0132045
Price$3,912.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0132045 GL-5 85W140 Drum 55 gal
MI ITEM #13907552
MFR #0132045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,912.38/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    85w140
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    409.2 lbs

Details

  • Application
    Heavy duty differentials, Industrial gearing, Transfer cases, Hypoid gears
  • Base Type
    PAO
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    414 °F
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0132045
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -18 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    105

Overview

Mfr description
0132045 GL-5 85W140: 1/55 55 GAL DRUM
  • High thermal stability
  • Extends gear and bearing life
  • Protects against low speed/high torque wear
  • Excellent foam control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought