Motion
0154095
0154095 Industrial Gear Oil 460 Tote 275 gal
Mi Item #13907560
MFR #0154095
Price$54.16/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0154095 Industrial Gear Oil 460 Tote 275 gal
Mi Item #13907560
MFR #0154095

Mfr description
0154095 INDUSTRIAL GEAR OIL 460: 275
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.16/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    460
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    2356.75 lbs

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    Mineral Oil
  • Container Capacity
    275 gal (US)
  • Container Type
    Tote
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    545 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0154095
  • Measurement Standard
    Inch
  • Oil Type
    Mineral Oil
  • Product Type
    Gear Oil
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)