Motion
0166045
0166045 Industrial MP R&O 220 Drum 55 gal
Mi Item #13907564
MFR #0166045
Price$3,309.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0166045 Industrial MP R&O 220 Drum 55 gal
Mi Item #13907564
MFR #0166045

Mfr description
0166045 INDUSTRIAL MP R&O 220: 1/55
  • Excellent film strength
  • Low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,309.01/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    220
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    404.8 lb

Details

  • Application
    All types of enclosed gears, Heavy or light-loaded plain and roller bearings, Open Gear systems, Turbines, Circulating systems
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent film strength • Low and high temperature performance • Multi-metal compatible
  • Flash Point
    540 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0166045
  • Measurement Standard
    Inch
  • Product Type
    Machine Oil
  • Viscosity
    98
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)