Motion
0397095
0397095 Food Grade Heat Transfer 200 Tote 275 gal
MI ITEM #13907568
MFR #0397095
Price$56.69/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0397095 Food Grade Heat Transfer 200 Tote 275 gal
MI ITEM #13907568
MFR #0397095

Mfr description
0397095 FG HEAT TRANSFER 200: 275
  • NSF Certified
  • OU Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.69/gl

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Container Size/Type
    275 gal Tote
  • ISO Grade
    200
  • Overall Height
    46 in
  • Overall Length
    48 in
  • Overall Width
    39 in
  • Weight
    1982.75 lbs

Details

  • Application
    Specialty
  • Base Type
    White Mineral Oil
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Tote
  • ECCN
    EAR99
  • Flash Point
    440 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0397095
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    White Mineral Oil
  • Pour Point
    -12
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)