Motion
0487026
Hydraulic Fluid - Not Food Grade, 220 ISO Grade, 5 gal (US), Pail
MI ITEM #13907572
MFR #0487026
List Price$402.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Not Food Grade, 220 ISO Grade, 5 gal (US), Pail
MI ITEM #13907572
MFR #0487026

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$402.74/each for your price

Overview

Mfr description
0487026 SUPER HYDRAULIC AW 220: 1/5
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
  • Top tier thermal and oxidation stability

Specifications

  • Oil Type
    Mineral Oil
  • Container Size
    5 gal (US)
  • Measurement Standard
    Inch
  • Container Type
    Pail
  • Overall Height
    15.50 in
  • Viscosity
    98
  • Viscosity Index
    98
  • Overall Width
    12 in
  • Food Grade
    Not Food Grade
  • Weight
    36.85 lbs
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • ISO Grade
    220
  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Flash Point
    448 °F
  • Pour Point
    -9 °F
  • Manufacturer Catalog Number
    0487026
  • ECCN
    EAR99
  • Country of Origin
    US
  • Base Type
    Mineral Oil
  • Container Size/Type
    5 gal Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text