Motion
0494026
0494026 Super Hydraulic AW 46 Pail 5 gal
Mi Item #13907574
MFR #0494026
Price$285.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0494026 Super Hydraulic AW 46 Pail 5 gal
Mi Item #13907574
MFR #0494026

Mfr description
0494026 SUPER HYDRAULIC AW 46: 1/5
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.33/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • ISO Grade
    46
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    36.25 lbs

Details

  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Base Type
    Mineral Oil
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • Flash Point
    407 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    0494026
  • Measurement Standard
    Inch
  • Oil Type
    Mineral Oil
  • Pour Point
    -12 °F
  • Viscosity
    98
  • Viscosity Index
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)