Motion
0890026
Air Tool & Air Compressor Oil - 5 gal (US), Pail, 32 ISO Grade, 5 Lead Time
MI ITEM #13907585
MFR #0890026
List Price$576.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 5 gal (US), Pail, 32 ISO Grade, 5 Lead Time
MI ITEM #13907585
MFR #0890026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.08/each for your price

Overview

Mfr description
0890026 SYNTHETIC COMPRESSOR OIL 32: 1/5
  • Excellent oxidation and thermal stability
  • Very low to no sludge and varnish tendencies
  • Extended service life
  • Lower maintenance costs
  • Reduced gas solubility
  • Reduced cary over/consumption

Specifications

  • Oil Type
    PAO
  • Base Type
    PAO
  • ISO Grade
    32
  • Overall Height
    15.50 in
  • Food Grade
    Not Food Grade
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Application
    Rotary screw compressors, Reciprocating compressors, Rotary vane compressors, Blowers, Vacuum pumps
  • Color
    Clear
  • Country of Origin
    US
  • Features & Benefits
    • Excellent oxidation and thermal stability • Very low to no sludge and varnish tendencies • Extended service life • Lower maintenance costs • Reduced gas solubility • Reduced cary over/consumption
  • Flash Point
    540 °F
  • ECCN
    EAR99
  • Pour Point
    -50 °F
  • Manufacturer Lead Time
    5
  • Manufacturer Catalog Number
    0890026
  • Harmonization Code
    3902.90.0050
  • Weight
    35 lbs
  • Container Size/Type
    5 gal Pail
  • Viscosity Index
    138
  • Overall Width
    12 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought