Motion
0890046
Air Tool & Air Compressor Oil - 55 gal (US), Drum, 32 ISO Grade, 5 Lead Time
MI ITEM #13907586
MFR #0890046
Your Price$4,697.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 55 gal (US), Drum, 32 ISO Grade, 5 Lead Time
MI ITEM #13907586
MFR #0890046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,697.34/each(List $5,636.81)

Overview

Mfr description
0890046 SYNTHETIC COMPRESSOR OIL 32:1/55
  • Excellent oxidation and thermal stability
  • Very low to no sludge and varnish tendencies
  • Extended service life
  • Lower maintenance costs
  • Reduced gas solubility
  • Reduced cary over/consumption

Specifications

  • Oil Type
    PAO
  • Base Type
    PAO
  • ISO Grade
    32
  • Overall Height
    35 in
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Application
    Rotary screw compressors, Reciprocating compressors, Rotary vane compressors, Blowers, Vacuum pumps
  • Color
    Clear
  • Country of Origin
    US
  • Features & Benefits
    • Excellent oxidation and thermal stability • Very low to no sludge and varnish tendencies • Extended service life • Lower maintenance costs • Reduced gas solubility • Reduced cary over/consumption
  • Flash Point
    540 °F
  • ECCN
    EAR99
  • Pour Point
    -50 °F
  • Manufacturer Lead Time
    5
  • Manufacturer Catalog Number
    0890046
  • Harmonization Code
    3902.90.0050
  • Weight
    385 lbs
  • Container Size/Type
    55 gal Drum
  • Viscosity Index
    138
  • Overall Width
    23 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text