Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 5 gal (US), Pail, 68 ISO Grade, 5 Lead Time
MI ITEM #13907589
MFR #0962026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0962026 SYNTHETIC REFRIGERATION OIL 68:
  • Reduced carryover
  • Excellent thermal stability
  • Excellent cleanliness
  • Low foaming tendencies
  • Extended drain capabilities
  • Exceptional low pour quality
  • High resistance to gas dilution

Specifications

  • Oil Type
    PAO
  • Base Type
    PAO
  • ISO Grade
    68
  • Overall Height
    15.50 in
  • Food Grade
    Not Food Grade
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Application
    Rotary screw refrigeration compressors, Reciprocating refrigeration compressors
  • Country of Origin
    US
  • Features & Benefits
    • Reduced carryover • Excellent thermal stability • Excellent cleanliness • Low foaming tendencies • Extended drain capabilities • Exceptional low pour quality • High resistance to gas dilution
  • Flash Point
    546 °F
  • ECCN
    EAR99
  • Pour Point
    -55 °F
  • Manufacturer Lead Time
    5
  • Manufacturer Catalog Number
    0962026
  • Harmonization Code
    3902.90.0050
  • Weight
    34.85 lbs
  • Container Size/Type
    5 gal Pail
  • Viscosity Index
    142
  • Overall Width
    12 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text