Motion
0979026
0979026 Turbine Oil 32 Pail 5 gal
Mi Item #13907590
MFR #0979026
Price$302.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0979026 Turbine Oil 32 Pail 5 gal
Mi Item #13907590
MFR #0979026

Mfr description
0979026 TURBINE OIL 32: 1/5 5 GAL PAIL
  • Excellent film strength
  • Low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.67/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • ISO Grade
    32
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    36.1 lb

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Open gear systems, Filled for life gear boxes, Turbines, Circulating systems
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent film strength • Low and high temperature performance • Multi-metal compatible • Reduced energy consumption • Very low to No sludge and varnish tendencies • Extended drain intervals
  • Flash Point
    415 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0979026
  • Measurement Standard
    Inch
  • Oil Type
    Mineral
  • Product Type
    Machine Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)