Motion
5103026
Gear Oil - 5 gal (US), Pail, 68 ISO
MI ITEM #13907599
MFR #5103026
Your Price$491.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal (US), Pail, 68 ISO
MI ITEM #13907599
MFR #5103026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$491.32/each(List $589.59)

Overview

Mfr description
5103026 4068 SYNTHETIC GEAR OIL: 1/5
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
  • Reduced energy consumption
  • Very low to no sludge and varnish tendencies
  • Extended drain intervals compared to conventional fluids

Specifications

  • ISO Grade
    68
  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    PAO
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Pour Point
    -54 °F
  • Manufacturer Catalog Number
    5103026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    35.1 lbs
  • Oil Type
    PAO
  • Flash Point
    486 °F
  • Viscosity Index
    138
  • Container Capacity
    5 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text