Motion
5109026
5109026 4680 Synthetic Gear Oil Pail 5 gal
Mi Item #13907604
MFR #5109026
Price$727.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5109026 4680 Synthetic Gear Oil Pail 5 gal
Mi Item #13907604
MFR #5109026

Mfr description
5109026 4680 SYNTHETIC GEAR OIL: 1/5
  • Excellent film strength
  • Outstanding low and high temperature performance
  • Multi-metal compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.42/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    680
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    35.75 lbs

Details

  • Application
    All types of enclosed gears, Heavy or light loaded plain and roller bearings, Filled for life gear boxes
  • Base Type
    PAO
  • Container Capacity
    5 gal (US)
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    485 °F
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5109026
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -38 °F
  • Product Type
    Gear Oil
  • Viscosity Index
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)