Motion
5158046
5158046 Synthetic FG Gear Oil 460 Drum 55 gal
MI ITEM #13907618
MFR #5158046
Price$6,506.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5158046 Synthetic FG Gear Oil 460 Drum 55 gal
MI ITEM #13907618
MFR #5158046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,506.93/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    460
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    394.35 lbs

Details

  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    510 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5158046
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -40
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    158

Overview

Mfr description
5158046 SYNTHETIC FG GEAR OIL 460: 1/55
  • Excellent thermal and oxidative stability
  • Excellent anti-wear EP properties
  • Excellent rust protection
  • Excellent demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought