Motion
5235046
5235046 Synthetic FG Gear Oil 680 Drum 55 gal
MI ITEM #13907620
MFR #5235046
Price$8,604.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5235046 Synthetic FG Gear Oil 680 Drum 55 gal
MI ITEM #13907620
MFR #5235046

Mfr description
5235046 SYNTHETIC FG GEAR OIL 680: 1/55
  • Excellent thermal and oxidative stability
  • Excellent anti-wear EP properties
  • Excellent rust protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,604.07/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    680
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    393.8 lbs

Details

  • Application
    Food machinery gearboxes, Food machinery worm gears, Food machinery spur gears, and Valve systems
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    540 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5235046
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -30
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)