Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Not Food Grade, 22 ISO Grade, 5 gal (US), Pail
MI ITEM #13907621
MFR #5111026

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5111026 SYNTHETIC HYDRAULIC FLUID 22:1/5
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
  • Top tier thermal and oxidation stability

Specifications

  • Oil Type
    PAO
  • Container Size
    5 gal (US)
  • Measurement Standard
    Inch
  • Container Type
    Pail
  • Overall Height
    15.50 in
  • Viscosity
    148
  • Viscosity Index
    148
  • Overall Width
    12 in
  • Food Grade
    Not Food Grade
  • Weight
    34.5 lbs
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • ISO Grade
    22
  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Flash Point
    439 °F
  • Pour Point
    -55 °F
  • Manufacturer Catalog Number
    5111026
  • ECCN
    EAR99
  • Country of Origin
    US
  • Base Type
    PAO
  • Container Size/Type
    5 gal Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought