Motion
5114026
5114026 Synthetic Hydraulic Fluid 68 Pail 5 gal
Mi Item #13907627
MFR #5114026
Price$577.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5114026 Synthetic Hydraulic Fluid 68 Pail 5 gal
Mi Item #13907627
MFR #5114026

Mfr description
5114026 SYNTHETIC HYDRAULIC FLUID 68:1/5
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.85/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • ISO Grade
    68
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    34.95 lbs

Details

  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Base Type
    PAO
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • Flash Point
    498 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    5114026
  • Measurement Standard
    Inch
  • Oil Type
    PAO
  • Pour Point
    -52 °F
  • Viscosity
    149
  • Viscosity Index
    149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)