Motion
5164031
5164031 Synthetic FG Hydraulic 100 Pail 5 gal
MI ITEM #13907633
MFR #5164031
Price$688.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5164031 Synthetic FG Hydraulic 100 Pail 5 gal
MI ITEM #13907633
MFR #5164031

Mfr description
5164031 SYNTHETIC FG HYDRAULIC 100: 1/5
  • Excellent anti-wear properties
  • Excellent rust protection
  • Excellent demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.70/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Square Pail
  • ISO Grade
    100
  • Overall Height
    15.25 in
  • Overall Length
    10.75 in
  • Overall Width
    10.25 in
  • Weight
    35.55 lbs

Details

  • Application
    Low and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
  • Base Type
    PAO (polyalphaolefin)
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Container Type
    Square Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    505 °F
  • Food Grade
    Yes
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    5164031
  • Manufacturer Lead Time
    5
  • Measurement Standard
    Inch
  • Oil Type
    Polyalphaolefin
  • Pour Point
    -42
  • Product Type
    Direct Food Contact Oil
  • Viscosity Index
    140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)