Motion
0988026
0988026 Synthetic Compressor 150 Oil Pail 5 gal
MI ITEM #13907637
MFR #0988026
Price$716.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0988026 Synthetic Compressor 150 Oil Pail 5 gal
MI ITEM #13907637
MFR #0988026

Mfr description
0988026 SYNTHETIC COMPRESSOR 150 OIL:1/5
  • Excellent oxidation and thermal stability
  • Very low to no sludge and varnish tendencies
  • Extended service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.72/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • ISO Grade
    150
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Weight
    35.65 lbs

Details

  • Application
    Rotary screw compressors, Reciprocating compressors, Rotary vane compressors, Blowers, Vacuum pumps
  • Base Type
    PAO
  • Color
    Clear
  • Container Type
    Pail
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent oxidation and thermal stability • Very low to no sludge and varnish tendencies • Extended service life • Lower maintenance costs • Reduced gas solubility • Reduced cary over/consumption
  • Flash Point
    515 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0988026
  • Manufacturer Lead Time
    5
  • Oil Type
    PAO
  • Pour Point
    -44 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Viscosity Index
    145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)