Overview
Mfr description
5271031 FG HYDRAULIC AW 150: 1/5
- Hydraulic systems operating at 1,000 psi and over
- Excellent oxidation and thermal stability
- Excellent anti-wear properties
- High viscosity index
- Extended service life
- Lower maintenance costs
- Excellent rust protection
- Excellent demulsibility
Specifications
- Oil TypeWhite Mineral Oil
- Base TypeWhite Mineral Oil
- Container Size5 gal (US)
- Container TypeSquare Pail
- Measurement StandardInch
- ISO Grade150
- Overall Height15.25 in
- ApplicationLow and High pressure hydraulic systems, Circulating systems, and Air-line lubrication
- Overall Length10.75 in
- Manufacturer Lead Time5
- Overall Width10.25 in
- Food GradeYes
- Pour Point+12
- Viscosity Index106
- Container Size/Type5 gal Square Pail
- Harmonization Code3902.90.0050
- CertificationNSF Certification for H-I, Kosher Certified
- ColorClear
- Country of OriginUS
- Flash Point510 °F
- ECCNEAR99
- Weight36.45 lbs
- Manufacturer Catalog Number5271031
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data