Motion
0398045
Direct Food Contact Oil - White Mineral Oil, 55 gal (US), Drum, 5
MI ITEM #13907649
MFR #0398045
List Price$4,400.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - White Mineral Oil, 55 gal (US), Drum, 5
MI ITEM #13907649
MFR #0398045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,400.45/each for your price

Overview

Mfr description
0398045 FG HEAT TRANSFER 350: 1/55
  • NSF Certified
  • OU Certified

Specifications

  • Oil Type
    White Mineral Oil
  • Base Type
    White Mineral Oil
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Measurement Standard
    Inch
  • ISO Grade
    350
  • Overall Height
    35 in
  • Application
    Specialty
  • Manufacturer Lead Time
    5
  • Overall Width
    23 in
  • Food Grade
    Yes
  • Pour Point
    -12
  • Viscosity Index
    96
  • Container Size/Type
    55 gal Drum
  • Harmonization Code
    3902.90.0050
  • Certification
    NSF HT-I Certified, FDA 21CFR 178.3570
  • Color
    Clear
  • Flash Point
    450 °F
  • ECCN
    EAR99
  • Weight
    396 lbs
  • Manufacturer Catalog Number
    0398045
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text