Motion
0486045
Hydraulic Fluid - Not Food Grade, 100 ISO Grade, 55 gal (US), Drum
MI ITEM #13907661
MFR #0486045
List Price$3,647.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Not Food Grade, 100 ISO Grade, 55 gal (US), Drum
MI ITEM #13907661
MFR #0486045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,647.11/each for your price

Overview

Mfr description
0486045 SUPER HYDRAULIC AW 100: 1/55
  • Extended oil life and pump durability
  • Anti-wear and EP performance
  • Excellent filterability and demulsibility characteristics
  • Top tier thermal and oxidation stability

Specifications

  • Oil Type
    Mineral Oil
  • Container Size
    55 gal (US)
  • Measurement Standard
    Inch
  • Container Type
    Drum
  • Overall Height
    35 in
  • Viscosity
    98
  • Viscosity Index
    98
  • Overall Width
    23 in
  • Food Grade
    Not Food Grade
  • Weight
    401.5 lbs
  • Features & Benefits
    • Extended oil life and pump durability • Anti-wear and EP performance • Excellent filterability and demulsibility characteristics • Top tier thermal and oxidation stability
  • ISO Grade
    100
  • Application
    Vane pumps, Piston pumps, Gear pumps
  • Flash Point
    438 °F
  • Pour Point
    -12 °F
  • Manufacturer Catalog Number
    0486045
  • ECCN
    EAR99
  • Country of Origin
    US
  • Base Type
    Mineral Oil
  • Container Size/Type
    55 gal Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought