Motion
0704045
Machine Oil - Not Food Grade, 55 gal (US), Drum, 32 ISO Grade
MI ITEM #13907665
MFR #0704045
List Price$3,504.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Not Food Grade, 55 gal (US), Drum, 32 ISO Grade
MI ITEM #13907665
MFR #0704045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,504.83/each for your price

Overview

Mfr description
0704045 WAYLUBE D 32: 1/55 55 GAL DRUM
  • Excellent corrosion protection
  • Resists water/coolant washout
  • High film strenght

Specifications

  • ISO Grade
    32
  • Measurement Standard
    Inch
  • Overall Height
    35 in
  • Food Grade
    Not Food Grade
  • Overall Width
    23 in
  • Container Size
    55 gal (US)
  • Viscosity Index
    95
  • Container Type
    Drum
  • Viscosity
    95
  • Manufacturer Catalog Number
    0704045
  • ECCN
    EAR99
  • Harmonization Code
    3902.90.0050
  • Country of Origin
    US
  • Weight
    397.65 lb
  • Application
    Horiontal ways and slides, Vertical ways and slides, Spindle bearings, Common sump hydraulics/way
  • Features & Benefits
    • Excellent corrosion protection • Resists water/coolant washout • High film strenght
  • Flash Point
    374 °F
  • Pour Point
    5 °F
  • Base Type
    PAO
  • Container Size/Type
    55 gal Drum
  • Container Capacity
    55 gal (US)
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought