Motion
0706045
0706045 Waylube D 220 Drum 55 gal
Mi Item #13907667
MFR #0706045
Price$3,388.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0706045 Waylube D 220 Drum 55 gal
Mi Item #13907667
MFR #0706045

Mfr description
0706045 WAYLUBE D 220: 1/55 55 GAL DRUM
  • Excellent corrosion protection
  • Resists water/coolant washout
  • High film strenght
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,388.45/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Container Size/Type
    55 gal Drum
  • ISO Grade
    220
  • Overall Height
    35 in
  • Overall Width
    23 in
  • Weight
    405.9 lb

Details

  • Application
    Horiontal ways and slides, Vertical ways and slides, Spindle bearings, Common sump hydraulics/way
  • Base Type
    PAO
  • Container Capacity
    55 gal (US)
  • Container Type
    Drum
  • Country of Origin
    US
  • ECCN
    EAR99
  • Features & Benefits
    • Excellent corrosion protection • Resists water/coolant washout • High film strenght
  • Flash Point
    405 °F
  • Food Grade
    Not Food Grade
  • Harmonization Code
    3902.90.0050
  • Manufacturer Catalog Number
    0706045
  • Measurement Standard
    Inch
  • Pour Point
    15 °F
  • Product Type
    Machine Oil
  • Viscosity
    97
  • Viscosity Index
    97
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)