Motion
0130026
Gear Oil - 5 gal (US), Pail, 80w90 ISO
MI ITEM #13907670
MFR #0130026
Your Price$404.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal (US), Pail, 80w90 ISO
MI ITEM #13907670
MFR #0130026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.99/each(List $465.74)

Overview

Mfr description
0130026 GL-5 80W90: 1/5 5 GAL PAIL
  • High thermal stability
  • Extends gear and bearing life
  • Protects against low speed/high torque wear
  • Excellent foam control

Specifications

  • ISO Grade
    80w90
  • Application
    Heavy duty differentials, Industrial gearing, Transfer cases, Hypoid gears
  • Base Type
    PAO
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Measurement Standard
    Inch
  • Overall Height
    15.50 in
  • Overall Width
    12 in
  • Pour Point
    -22 °F
  • Manufacturer Catalog Number
    0130026
  • Country of Origin
    US
  • Harmonization Code
    3902.90.0050
  • ECCN
    EAR99
  • Weight
    36.9 lbs
  • Oil Type
    PAO
  • Flash Point
    414 °F
  • Viscosity Index
    101
  • Container Capacity
    5 gal (US)
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought