Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke10.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Nose Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMB075-1000C-X6009 ROUND BODY CYLINDER