Overview
Mfr description
SY3400-51-WO-01N-NA 4/5 PORT SOLENOID VA
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM12 Connector
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data