Motion
10-SY5120-5LZ-C6-F2

SMC CORP OF AMERICA
10-SY5120-5LZ-C6-F2

10-SY5120-5LZ-C6-F2
MI ITEM #13912810
MFR #10-SY5120-5LZ-C6-F2
List Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY5120-5LZ-C6-F2

10-SY5120-5LZ-C6-F2
MI ITEM #13912810
MFR #10-SY5120-5LZ-C6-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.52/each for your price

Overview

Mfr description
10-SY5120-5LZ-C6-F2 4/5 PORT SOLENOID VA

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Override Type
    Non-Locking Push Type
  • Solenoid Electrical Entry
    L Plug w/Lead Wire
  • Flow Direction
    5-Way
  • Port Size
    6 mm
  • Actuation
    2-Position Single
  • Bracket Type
    w/Side Bracket
  • Coil Specifications
    Standard
  • Pilot
    Internal Pilot
  • Surge Suppressor
    w/Light/Surge Voltage Suppressor
  • Series
    10-SY5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought