Motion
11-CDM2XG20-25-B54S

SMC CORP OF AMERICA
11-CDM2XG20-25-B54S

11-CDM2XG20-25-B54S
Mi Item #13912813
MFR #11-CDM2XG20-25-B54S
Price$110.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDM2XG20-25-B54S

11-CDM2XG20-25-B54S
Mi Item #13912813
MFR #11-CDM2XG20-25-B54S

Mfr description
11-CDM2XG20-25-B54S ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Reed/DC Volt <gt/>5 <lt/>24/AC Volt <lt/>200/LED
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)