Motion
AR10-M5BG-NZ-A-X406

SMC CORP OF AMERICA
AR10-M5BG-NZ-A-X406

Modular Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight, 7 to 125 psi
MI ITEM #13913255
MFR #AR10-M5BG-NZ-A-X406
List Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR10-M5BG-NZ-A-X406

Modular Air Regulator - 5 mm Inlet Port, Metric Inlet Thread, Straight, 5 mm Outlet Port, Metric Outlet Thread, Straight, 7 to 125 psi
MI ITEM #13913255
MFR #AR10-M5BG-NZ-A-X406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.90/each for your price

Overview

Mfr description
AR10-M5BG-NZ-A-X406 REGULATOR, MODULAR F

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    10
  • Inlet Port Size
    5 mm
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Round Type Pressure Gauge (without Limit Indicator)
  • Mounting Type
    With Bracket
  • Outlet Port Size
    5 mm
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought