Motion
ARM11AB1-M62-J1ZA-P

SMC CORP OF AMERICA
ARM11AB1-M62-J1ZA-P

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #13913321
MFR #ARM11AB1-M62-J1ZA-P
Price$1,400.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AB1-M62-J1ZA-P

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #13913321
MFR #ARM11AB1-M62-J1ZA-P

Mfr description
ARM11AB1-M62-J1ZA-P REGULATOR, MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,400.00/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    1/4 in

Details

  • Digital Pressure Switch
    PNP Open Collector
  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Straight
  • Knob Type
    Front Knob Type
  • Maximum Operating Pressure
    145 psi
  • Number Of Stations  
    10 Stations
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Pressure Switch: With Unit Switching (MPa is Initially Set)
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)