Motion
ARM11BA1-R20-A1ZA-N

SMC CORP OF AMERICA
ARM11BA1-R20-A1ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #13913322
MFR #ARM11BA1-R20-A1ZA-N
Price$136.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11BA1-R20-A1ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #13913322
MFR #ARM11BA1-R20-A1ZA-N

Mfr description
ARM11BA1-R20-A1ZA-N REGULATOR, MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.00/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm

Details

  • Digital Pressure Switch
    NPN Open Collector
  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Elbow
  • Knob Type
    Top Knob Type
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Elbow
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Pressure Switch: With Unit Switching (MPa is Initially Set)
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block With Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)