Motion
CDA2L50-1200Z-M9BL3

SMC CORP OF AMERICA
CDA2L50-1200Z-M9BL3

50 mm Bore, 1200 mm Stroke
Mi Item #13913597
MFR #CDA2L50-1200Z-M9BL3
Price$462.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-1200Z-M9BL3

50 mm Bore, 1200 mm Stroke
Mi Item #13913597
MFR #CDA2L50-1200Z-M9BL3

Mfr description
CDA2L50-1200Z-M9BL3 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    1200 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)