Specifications
Dimensions
- Stroke500 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic Without Trunnion Mounting (Female Thread)
- Product TypeRound Body Non-Repairable Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)