Motion
CDJ2E16-75Z-M9PWL-A

SMC CORP OF AMERICA
CDJ2E16-75Z-M9PWL-A

16 mm Bore Diameter, 75 mm Stroke Length
MI ITEM #13914019
MFR #CDJ2E16-75Z-M9PWL-A
Price$144.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2E16-75Z-M9PWL-A

16 mm Bore Diameter, 75 mm Stroke Length
MI ITEM #13914019
MFR #CDJ2E16-75Z-M9PWL-A

Mfr description
CDJ2E16-75Z-M9PWL-A ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.53/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-Side Bossed
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)