Overview
Mfr description
CDJ2XB16-30Z-M9BL-B ROUND BODY CYLINDER
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State/General Purpose/2 Wire/Horizontal
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length3 m
- MagnetWith Magnet
- Number of Switches2 pcs
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data