Motion
CDM2RKA20-50Z-A93VL

SMC CORP OF AMERICA
CDM2RKA20-50Z-A93VL

CDM2RKA20-50Z-A93VL
MI ITEM #13914316
MFR #CDM2RKA20-50Z-A93VL
List Price$151.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RKA20-50Z-A93VL

CDM2RKA20-50Z-A93VL
MI ITEM #13914316
MFR #CDM2RKA20-50Z-A93VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.62/each for your price

Overview

Mfr description
CDM2RKA20-50Z-A93VL ROUND BODY CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Rod Type
    Single Rod - Non-Rotating
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Vertical
  • Body Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    3 m
  • Magnet
    With Magnet
  • Number of Switches
    2 pcs
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought